Schedule 40 Black Coated Plain End Carbon Steel Pipe

DBPPEAPIFBE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

API Specifications
API 5L
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
3/4 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday