Schedule 40 Seamless 316L Stainless Steel 90 Degree Elbow

DSS46LS9

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Seamless, Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday