Schedule 40 Type A 316L Stainless Steel Stub End

DS46LWSEA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday