Schedule 40 Welded Stainless Steel Pipe

CLGSP46L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B36.19M
ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1/2 in
Schedule Class
40S
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday