Schedule 40 Welded Stainless Steel Pipe

DSP44L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM Spec: ASTM A-312
  • Domestic
  • Length: SRL
  • Material Type: 304L
  • Material: stainless steel
  • Schedule: 5

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
1/2 in
Schedule Class
40
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday