Schedule 40 Welded Stainless Steel Pipe

DSP4S6L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
Length
21 ft
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
14 in
Schedule Class
40
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday