Schedule 80 Black Carbon Steel Plain End Pipe

GBPPEA5380

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
3/8 in
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday