1/2 in. Schedule 80 CPVC Pipe

SPD80000C

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-441
FM Approved
No
Fire Suppression System Rated
No
NSF Certified
No
Pipe Tubing Size
1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday