14 in. x 20 ft. Schedule 80 PVC Pipe

SPD800

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Industrial
FM Approved
No
Fire Suppression System Rated
No
NSF Certified
No
Pipe Tubing Size
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday