8500 ft. Polypropylene Twine (Case of 4)
Beacon 8500 ft. Polypropylene Twine (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Very strong, lightweight and clean
- Rot and mildew resistant
- Poly twine
- Knots easily and tightly
- Waterproof
Specifications
- Collection:
- Beacon
- Length:
- 8500 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- 10 lb Roll, Case of 4 Rolls
- Product Type:
- Twine