Schier Products

2 in. Top Access Solid Interceptor

Part #SHLT11762  |  Manufacturer Part #HLT-1176-2

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 2 in

Fitting Sizes: 2 in

IAPMO Listed: No

Length: 8-1/2 in

NSF Certified: No

Width: 8-3/4 in