Schier Products Great Basin™ 100 gpm 4 in. High Density Polyethylene Grease Trap 68 in.

SGB250

Flow Rate

100 gpm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Has the capacity for 1,076 lbs of grease, 98 gal of solids, or 250 gal of liquids
  • Molded-in lift handles and tie-down points
  • One hundred percent corrosion proof
  • TeleGlide™ field-adjustable riser system allows field adjustment of risers up to 72"
  • Water and gas-tight highway traffic rated cover standard

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
CSA Certified
CSA B481.1
Collection
Great Basin™
End Connection 1
Plain End
Fitting Size 1
4 in
Fitting Sizes
4 in
Flow Rate
100 gpm
Height
51-1/2 in
Length
68 in
Material
Plastic
Material Type
HDPE
Width
33-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday