Schier Products Great Basin™ 25 gpm 3 in. High Density Polyethylene Grease Trap 27 in.
SGB25
Flow Rate
25 gpmSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- ASME Specifications
- ASME A112.14.3
- CSA Certified
- CSA B481.1
- Collection
- Great Basin™
- End Connection 1
- Plain End
- Fitting Size 1
- 3 in
- Fitting Sizes
- 3 in
- Flow Rate
- 25 gpm
- Height
- 15 in
- Length
- 27 in
- Material
- Plastic
- Material Type
- HDPE
- Width
- 21 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday