0 items

Schier Products Trapper II™ Polymer Low Grease Trap Interceptor

SPATGLO

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in Triple Outlet™
  • Built-in flow control™
  • Has the capacity for 80lbs of grease or 21 gal of liquids
  • Indoor wet inlet grease interceptor
  • Installs above or below grade
  • One hundred percent corrosion proof

SPECIFICATIONS

Collection
Trapper II™
End Connection 1
Plain End
Fitting Size 1
3 in
Flow Rate
20 gpm
Height
13-3/4 in
Length
30-1/2 in
Material
Plastic
Material Type
Polymer
Size
3 in
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday