24-1/2 in. Below Grade Wastewater Sampling Port
Sewer Viewer ™ 24-1/2 in. Below Grade Wastewater Sampling Port
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water and gas-tight highway traffic rated cover standard
- Twenty inch port access
- Below grade wastewater sampling port
- Offset connections
Specifications
- Collection:
- Sewer Viewer ™
- End Connection 1:
- Plain End
- End Connection 2:
- MPT
- End Connections:
- Plain End x MPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Height:
- 27-1/2 in
- Length:
- 24-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE