Schier Products TeleGlide™ 24 in. Short Riser

SSR24

Diameter

24 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Eliminates the cost, lead time, and submittal process of custom extensions
  • Field adjustable riser system
  • Measure, cut and assemble riser in the field for perfect finished grade

SPECIFICATIONS

Collection
TeleGlide™
Diameter
24 in
Material
Plastic
Material Type
HDPE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday