15 gpm 2 x 18-1/2 in. Polymer Grease Interceptor
Trapper II™ 15 gpm 2 x 18-1/2 in. Polymer Grease Interceptor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in flow control™
- Built-in Triple Outlet™
- Indoor wet inlet grease interceptor
- Not ASME certified
- Has the capacity for 60 lbs of grease or 10 gal of liquids
- Installs above or below grade
Specifications
- Collection:
- Trapper II™
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 15 gpm
- Height:
- 18-1/2 in
- Length:
- 23-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 15-1/4 in