23-1/2 x 28-1/2 in. 40 gal Polymer Grease Interceptor

You last purchased this on
 
Schier

Trapper II™ 23-1/2 x 28-1/2 in. 40 gal Polymer Grease Interceptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schier

Trapper II™ 23-1/2 x 28-1/2 in. 40 gal Polymer Grease Interceptor

  • Fast #
  • Part #SPATG2635
  • Item #3449911
  • Manufacturer Part #PATG-2635
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in flow control™
  • Built-in Triple Outlet™
  • Indoor wet inlet grease interceptor
  • Not ASME certified
  • Has the capacity for 120 lbs of grease or 40 gal of liquids
  • Installs above or below grade
  • Requires Certification

Specifications

ASME:
ASME A112.14.3
Capacity:
40 gal
Collection:
Trapper II™
End Connection 1:
Plain End
End Connections:
Plain End
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flow Rate:
35 gpm
Height:
28-1/2 in
Length:
29-3/4 in
Material:
Plastic
Material Type:
HDPE
Width:
23-1/2 in