Schier Products Trapper II™ 25 gpm 3 in. Polymer Grease Interceptor

SPATG2025

Flow Rate

25 gpm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in Triple Outlet™
  • Built-in flow control™
  • Has the capacity for 98 lbs of grease or 28 gal of liquids
  • Indoor wet inlet grease interceptor
  • Installs above or below grade

SPECIFICATIONS

ASME Specifications
ASME A112.14.3
Collection
Trapper II™
End Connection 1
Plain End
Fitting Size 1
3 in
Fitting Sizes
3 in
Flow Rate
25 gpm
Height
23-1/4 in
Length
29-3/4 in
Material
Plastic
Material Type
HDPE
Width
23-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday