Schier Products

Trapper II™ 26 x 32-1/2 in. 54 gal Below Ground Grease Interceptor

Part #SPATG2824  |  Manufacturer Part #PATG-2824

Capacity:

54 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indoor wet inlet grease interceptor
  • Built-in flow control™
  • Built-in Triple Outlet™
  • Installs above or below grade
  • Has the capacity for 180 lbs of grease or 54 gal of liquids
  • Not ASME certified

Specifications

ASME Specifications: ASME A112.14.3

Capacity: 54 gal

Collection: Trapper II™

End Connection 1: Plain End

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Flow Rate: 40 gpm

Height: 32-1/2 in

Length: 31-3/4 in

Material: Plastic

Material Type: HDPE

Width: 26 in