Schier Products

Trapper II™ 30 gpm Polymer Grease Interceptor

Part #SPATG2420  |  Manufacturer Part #PATG-2420

Flow Rate:

30 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indoor wet inlet grease interceptor
  • Built-in flow control™
  • Built-in Triple Outlet™
  • Installs above or below grade
  • Has the capacity for 109 lbs of grease or 31 gal of liquids
  • Not ASME certified

Specifications

Collection: Trapper II™

End Connection 1: Plain End

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Flow Rate: 30 gpm

Height: 23-1/4 in

Length: 29-3/4 in

Material: Plastic

Material Type: HDPE

Width: 23-1/2 in