Schier Products

Trapper II™ 50 gpm 4 in. Polymer Grease Interceptor

Part #SPATG3050  |  Manufacturer Part #PATG-3050

Flow Rate:

50 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indoor wet inlet grease interceptor
  • Built-in flow control™
  • Built-in Triple Outlet™
  • Installs above or below grade
  • Has the capacity for 259 lbs of grease or 60 gal of liquids

Specifications

ASME Specifications: ASME A112.14.3

Collection: Trapper II™

End Connection 1: Plain End

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Flow Rate: 50 gpm

Height: 32-1/2 in

Length: 35-1/4 in

Material: Plastic

Material Type: HDPE

Width: 26 in