Schlage Lock

1-7/8 in. Light Duty Closer

Part #SCH102143  |  Manufacturer Part #102143

Height:

1-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light duty closer
  • Mounts top-jamb, hinge side and parallel arm
  • Non-handed, non-sized
  • Model: SC80

Specifications

Height: 1-7/8 in

Length: 6-1/2 in

Security Grade: 1

Width: 2-3/4 in