2 in. Cast Iron Medicine Duty Door Closer (Non-Handed) in Aluminum

You last purchased this on
 
Schlage®

2 in. Cast Iron Medicine Duty Door Closer (Non-Handed) in Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schlage®

2 in. Cast Iron Medicine Duty Door Closer (Non-Handed) in Aluminum

  • Fast #
  • Part #L871001
  • Item #4737606
  • Manufacturer Part #871001
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounts top-jamb, hinge side, and parallel arm
  • Cast iron cylinder
  • Universal closer
  • Part of the 1460 Series
  • Non-sized
  • Interior applications up to 4' 6 ", exterior applications up to 3' 6"
  • Non-handed
  • Regular, forged arm
  • Mounting holes: 7-1/2" center to center horizontal, 1" vertical
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Aluminum
Height:
2 in
Length:
12-1/4 in
Material:
Cast Iron
Product Type:
Non-Hold Open Arm
Security Grade:
1
Width:
2-3/8 in