Schlage Lock 2 in. Medicine Duty Universal Closer Arm in Dark Bronze

LYN102235

Manufacturer Part #: 102235

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Universal closer
  • Mounts top-jamb, hinge side and parallel arm
  • Non-handed, non-sized
  • Interior applications up to 4'6", exterior applications up to 3'6"
  • Forged arm with cast iron cylinder
  • Part of the 1460 Series
  • Thru-bolt with self-reaming and tapping screws

SPECIFICATIONS

Height
2 in
Security Grade
1
Type
Hold Open Arm
Width
2-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday