Schlage Lock

4-7/8 x 4-7/8 1-1/4 in. Dual Volt Electric Strike Lock in Satin Stainless Steel

Part #SCH403493  |  Manufacturer Part #403493

Color/Finish:
Satin Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Mortise lock
  • Fail-secure
  • Dual voltage
  • Adjustable keeper
  • Plug connectors
  • Static strength of 1500 lbs
  • UL 1034 burglary
  • Part of the 6400 Series

Specifications

ADA Compliant: No

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1-5/8 in

Door Hardware Type: Strike

Height: 4-7/8 in

Length: 4-7/8 in

Lock Type: Mortise Lock

Material: Stainless Steel

Security Grade: 1

Type: SCH403493

Width: 1-1/4 in