Schlage Lock 4000 Series Keyed Storeroom Knob in Satin Nickel

SCH800094

Manufacturer Part #: 800094

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy 3-step installation, only a screwdriver needed
  • Quality materials and construction for exceptional security
  • Guaranteed to fit on standard pre-drilled doors

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2 1996, ANSI Grade 2
Collection
4000 Series
Handle Type
Knob
Security Grade
2
Type
SCH800094
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday