0 items

Schlage Lock 5-Pin Heavy Duty Single Cylinder Deadbolt

SCH169

Color Finish

Starting at $52.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 2
Color Finish
Satin Chrome
Color Finish Category
Chromes
Security Grade
1
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday