0 items

Schlage Lock Accent 7-1/10 in. 619 Non Keyed Passage Latch in Satin Nickel

SCH793228

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Applications: Residential, single, and multi-family doors
  • Easy 3-step installation, only a screwdriver needed
  • Non-locking - ideal for closets and rooms where locking is not needed
  • Quality materials and construction for exceptional security

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Accent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3-1/5 in
Width
7-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday