Schlage Lock

ADD Fluorescent Lock Handleset in Satin Nickel

Part #SCH164325  |  Manufacturer Part #164325

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Door Hardware Type: Handle & Lock Set

Handle Material: Metal

Lock Type: Deadbolt

Material: Metal