Schlage Lock Athens Grade 1 Passage Lever Lock in Satin Chrome

SND10SATH626

Manufacturer Part #: ND10SATH626

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy duty
  • Backset: 2-3/4"
  • ASA-strike
  • C keyway KD
  • Lever handle

SPECIFICATIONS

Collection
Athens
Color Finish
Satin Chrome
Color Finish Category
Chromes
Handle Type
Passage
Security Grade
1
Thickness
1-5/8 in - 2-1/8 in
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday