Bell Knob Keyed Entry Lock in Satin Chrome
Bell Bell Knob Keyed Entry Lock in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction adds strength, security and durability
- Resistant to pick attacks
- Keyed entry door knob best used for security on exterior doors
- Adjusts to fit all standard door preparations
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Collection:
- Bell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Depth:
- 3-1/5 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Zinc
- Security Grade:
- 1
- UL Listed:
- No