Privacy or Bed or Bath Lock in Brass in Brass
Bell Privacy or Bed or Bath Lock in Brass in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knob handle
- Adjustable backset
- Light duty
- F Series
- C keyway KD
- Full-lip strike
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Bell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Depth:
- 2-22/25 in
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-3/4 in
- Type:
- SCH988303