Schlage Lock

Corona 620 Keyed Entry Lock in Antique Pewter

Part #SCH773411  |  Manufacturer Part #773411

Color/Finish:
Antique Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy Installation
  • Fits all standard door preparations
  • Keyed entry function; turn button locking, can be unlocked by key outside or by turn button inside
  • Applications: Residential, single, and multi-family doors
  • Can be rekeyed to match existing locks or other locks purchased

Specifications

ANSI Specifications: ANSI Grade 2

Collection: Corona

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones