Schlage Lock

Dane Grade 2 Passage or Hall or Closet Lever in Satin Chrome

Part #SW101SD626  |  Manufacturer Part #W101S D 626

Type:

SW101SD626
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium duty
  • Lever handle
  • Backset: 2-3/4"
  • ASA-strike
  • Schlage C keyway

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Dane

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Passage

Security Grade: 2

Thickness: 1-3/8 in - 1-3/4 in

Type: SW101SD626

UL Listed: Yes