Passage Latch in Bright Brass
Elan Passage Latch in Bright Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal chassis for strength and durability
- Lever is reversible for easy installation
- Non-locking interior for use on hall or closet
- Interior lever style offers ease of opening with décor
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 1996
- Base Plate Width:
- 2-3/4 in
- Collection:
- Elan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bright Brass
- Depth:
- 2-7/16 in
- Handle Type:
- Passage
- Height:
- 2-3/4 in
- Material:
- Zinc
- Security Grade:
- 2
- Style:
- Transitional
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-3/4 in