Entry and Deadbolt Combo in Bright Brass

You last purchased this on
 
Schlage®

Plymouth Entry and Deadbolt Combo in Bright Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Schlage®

Plymouth Entry and Deadbolt Combo in Bright Brass

  • Fast #
  • Part #SCH171439
  • Item #7061121
  • Manufacturer Part #171439
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique Snap 'n' Stay design holds the deadbolt in place for easy installation
  • Maximum security deadbolt is ANSI/BHMA grade 1 and offers superior protection against attacks by crowbar, hammer, wrench, saw, lock pick, and kick-in
  • Deadbolt operates with a key on the exterior and a thumb turn on the interior for use on exterior doors that need additional security
  • Universal latch adjusts to fit: 2-3/8" or 2-3/4"
  • Designed for standard door prep: fits existing pre-drilled holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.5, ANSI A156.2
Collection:
Plymouth
Color Finish Category:
Brass Tones
Color Finish Name:
Bright Brass
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Knob
Lock Type:
Deadbolt
Material:
Brass, Zinc
Product Type:
Deadbolt
UL Listed:
No