Schlage Lock

Georgian Entry Door Knob with Lock in Bright Brass

Part #SCH429189  |  Item #7252683  |  Manufacturer Part #429189

$ 41.01 EACH

Color/Finish:
Bright Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  8

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A156.2 2011 Grade 2, ANSI A156.39 2015 Grade AAA, ANSI Grade 1]

Application: Residential

Collection: Georgian

Color Finish: Bright Brass

Color Finish Category: Brass Tones

Depth: 3-1/5 in

Diameter: 2 in

Handle Type: Entry

Height: 9-3/5 in

Material: Brass

Product Type: Door Lock

Security Grade: 1

Style: Classic

Thickness: 1.75 in

UL Listed: Yes

Width: 5-1/10 in