Schlage Lock

Georgian Keyed Enterprise Lock in Satin Nickel

Part #SCH999408  |  Manufacturer Part #999408

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resistant to pick and bump security attacks
  • Easy 3-step installation, only a screwdriver needed
  • Quality materials and construction for exceptional security
  • Applications: Residential, single, and multi-family doors
  • Can be rekeyed to match existing locks or other locks purchased

Specifications

ANSI Specifications: ANSI Grade 2

Collection: Georgian

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/5 in

Handle Type: Enterprise

Height: 2-4/5 in

Material: Brass

Security Grade: 2

Thickness: 1-1/8 in - 1-3/4 in

Width: 2-4/5 in