Schlage Lock Georgian Non-Keyed Passage Latch in Satin Nickel

SCH999347

Manufacturer Part #: 999347

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non-locking interior for use on hall or closet
  • Easy 3-step installation, only a screwdriver needed
  • Quality materials and construction
  • Applications: Residential, single, and multi-family doors

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Georgian
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/10 in
Handle Type
Passage
Height
2-4/5 in
Material
Brass
Security Grade
2
Thickness
1-1/8 in - 1-3/4 in
Width
2-4/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday