Schlage Lock

J Series Keyed Knob in Satin Stainless Steel

Part #SJ54BBCNA630  |  Item #7261218  |  Manufacturer Part #J54BB K11 630

$ 14.85 EACH

Color/Finish:
Satin Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Collection: J Series

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Handle Type: Keyed

Material: Stainless Steel

Security Grade: 3

UL Listed: No