Schlage Lock Jupiter Grade 2 Passage Lock in Satin Chrome

SAL10SJUP626

Manufacturer Part #: AL10SJUP626

Type

SAL10SJUP626

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Medium duty
  • Backset: 2-3/4"
  • ASA-strike
  • C keyway KD
  • Lever handle

SPECIFICATIONS

ADA Compliant
Yes
Collection
Jupiter
Handle Type
Passage
Security Grade
2
Type
SAL10SJUP626

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday