Schlage Lock

Jupiter Storeroom Lock in Satin Chrome

Part #SCH998333  |  Manufacturer Part #998333

Type:

SCH998333
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium duty
  • Backset: 2-3/4"
  • ASA-strike
  • C123 keyway KD
  • Lever handle

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Jupiter

Handle Type: Storeroom

Security Grade: 2

Type: SCH998333