0 items

Schlage Lock Elan Keyed Entry Lever

SCH420

Color Finish

Starting at $106.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI/BHMA grade 2 certified
  • Adjusts to fit all standard door preparations
  • Metal construction adds strength, security and durability
  • Resistant to pick attacks

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 2
Collection
Elan
Color Finish
Satin Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
2-4/5 in
Security Grade
2
Thickness
1.8 in
Type
Keyed Entry
UL Listed
No
Width
4-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday