Lockset Knob in Satin Nickel
Lockset Knob in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Knob
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 1.75 in
- UL Listed:
- No