Schlage Lock

Low Profile Closer in Dark Bronze

Part #SCH102099  |  Manufacturer Part #102099

Color/Finish:
Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal closer
  • Mounts top-jamb, hinge side and parallel arm
  • Non-handed, non-sized
  • Interior applications up to 5'0", exterior applications up to 4'0"
  • Model: SC80

Specifications

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Security Grade: 1