Schlage Lock Manhattan Manhattan Lever Style with Privacy Lock Function in Satin Nickel

SCH906871

Manufacturer Part #: 906871

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Push button locking for use on bedroom and bathroom doors
  • All Metal Chassis for Strength and Durability
  • Lever is reversible for easy installation
  • Limited Lifetime Mechanical and Finish Warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.2 2011, ANSI A156.39 2015
Application
Multi-Family, Residential
Collection
Manhattan
Handle Type
Privacy
Security Grade
2
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday