Grade 2 Privacy or Bed or Bath Lock in Satin Chrome
Orbit Grade 2 Privacy or Bed or Bath Lock in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knob handle
- Backset: 2-3/4"
- Medium duty
- A Series
- C keyway KD
- ASA-strike
Specifications
- ANSI:
- ANSI Grade 2
- Collection:
- Orbit
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-22/25 in
- Handle Type:
- Privacy
- Height:
- 2-14/25 in
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 1-1/8 in - 1-3/4 in
- Type:
- SCH912537
- Width:
- 2-13/100 in