Schlage Lock

Orbit Keyed Entry Door Knob in Satin Chrome

Part #SCH401116  |  Manufacturer Part #401116

Type:

SCH401116
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light duty
  • Orbit knob
  • Adjustable backset and latches
  • Full-lip strike
  • C keyway KD
  • F series
  • Fits all standard door preparations
  • Quality materials and construction for exceptional security

Specifications

ANSI Specifications: ANSI Grade 2

Collection: Orbit

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 3-1/5 in

Handle Type: Keyed

Height: 9-3/5 in

Material: Brass, Metal

Security Grade: 2

Thickness: 1-3/8 in - 1-3/4 in

Type: SCH401116

Width: 5-1/10 in