Schlage Lock Orbit® Keyed Entry Orbit Knob in Satin Nickel

SCH427161

Color Finish

(Pricing is for Satin Nickel)

$68.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjusts to fit all standard door preparations
  • Keyed entry door knob best used for security on exterior doors
  • Limited lifetime warranty on the mechanics and finish
  • Metal construction adds strength, security and durability
  • Resistant to pick attacks
  • Self-aligning screw holes make installation easy & hassle-free

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Base Diameter
2 in
Collection
Orbit®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/5 in
Handle Material
Metal
Handle Type
Knob
Material
Metal
Security Grade
2
Type
Keyed Entry
UL Listed
No
Width
5-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday